This product requires certification to purchase.

Storz x FNST Adapter with Cap

You last purchased this on
 
Harrington

Storz x FNST Adapter with Cap

  • Fast #
  • Part #HPHA5045NHCAP
  • Item #2181458
  • Manufacturer Part #HPHA50-45NH/CAP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

Storz x FNST Adapter with Cap

  • Fast #
  • Part #HPHA5045NHCAP
  • Item #2181458
  • Manufacturer Part #HPHA50-45NH/CAP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydrant Storz adapters, with metal face, permanently changes main hydrant outlet from threads to Storz
  • Includes hard anodized adapter, metal face and cap with reflective stainless aircraft cable to help in locating hydrants and stainless steel set screw to prevent unscrewing from the hydrant
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Dark Grey
Diameter:
7-22/31 in
End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in x 4-1/2 in
Material:
Aluminum
Pressure - Maximum:
250 psi
Product Type:
Adapter Cap