This product requires certification to purchase.

Threaded 5 in. Adapter with Cap

You last purchased this on
 
Harrington

Threaded 5 in. Adapter with Cap

  • Fast #
  • Part #HHPHA5040004CAP
  • Item #1869584
  • Manufacturer Part #HPHA50-40-004/CAP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

Threaded 5 in. Adapter with Cap

  • Fast #
  • Part #HHPHA5040004CAP
  • Item #1869584
  • Manufacturer Part #HPHA50-40-004/CAP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Product Type:
Adapter Cap