This product requires certification to purchase.

1 lb Silver Solder

You last purchased this on
 
Harris®

1 lb Silver Solder

Brand image
You last purchased this on
 
Harris®

1 lb Silver Solder

  • Fast #
  • Part #H331762
  • Item #353480
  • Manufacturer Part #331762
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Melting temperature of 430?F (221?C)
  • Perfect for creating water-tight seals in copper pipes and for general plumbing repairs
  • Safe for use in plumbing and potable water system applications
  • Wide pasty range
  • Produced to the highest product standards
  • 100% environmentally safe as it is completely free of antimony or nickel
  • Meets ASTM B-32 specifications
  • Meets NSF/ANSI Standard 61 for drinking water system components - health effects
  • Meets NSF/ANSI Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver Grey
Material:
Copper, Silver, Tin
Product Type:
Solder
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1#
Weight:
50 lb


Call for Pricing
Call for Pricing