1 lb Tin-Lead Solder
1 lb Tin-Lead Solder
Package Quantity Info:
Each: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Primarily used to solder copper and most copper alloys, lead, nickel alloys and steel, with some exceptions
- Typical applications include general purpose soldering including sheet metal work
- Heat sources include soldering guns, irons and air-fuel torches
- Not recommended for joints subject to high stress or vibration in the cooling industry due to lack of sufficient elongation properties
- Not for use with plumbing and potable water system applications
- Meets ASTM B-32 specifications; alloy grade Sn 50; J-STD-006 Sn50Pb50Sb0.4
- Made in the USA with global components
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-32
- CARB OTC LEED Compliant:
- No
- Composition:
- 50/50
- Diameter:
- 1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Melting Temperature:
- 455 F - 500 F
- NSF Certified:
- No
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Tin-Lead