1 lb Tin-Lead Solder
1 lb Tin-Lead Solder
Frequently Purchased Together
Product Details
Product Details
- For soldering copper, most copper alloys, lead, high nickel alloys and steel, with some exceptions
- Used for radiator soldering
- Use where a wider range solder is useful
- Heat sources include soldering guns, irons and air-fuel torches
- Not recommended for high stress or vibration joints in the cooling industry due to lack of sufficient elongation properties
- Not recommended for electrical or electronic applications due to corrosive properties of the flux residue
- Not for use with plumbing and potable water system applications
- Meets ASTM B-32 Specification; Alloy Grade Sn 40A;J-STD-006 Sn40Pb60Sb0.4
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-32 Alloy Grade Sn40A
- Color:
- Silver
- Composition:
- 40/60
- Diameter:
- 1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Melting Temperature:
- 430 F
- NSF:
- NSF 61
- NSF Certified:
- No
- Product Type:
- Solder
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1 lb
- Solder Material:
- Tin-Lead
- Temperature Range:
- 361 Deg F - 448 Deg F