This product requires certification to purchase.

1 lb Tin-Lead Solder

You last purchased this on
 
Harris®

1 lb Tin-Lead Solder

  • Fast #
  • Part #H331851
  • Item #1227198
  • Manufacturer Part #331851
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

1 lb Tin-Lead Solder

  • Fast #
  • Part #H331851
  • Item #1227198
  • Manufacturer Part #331851
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Primarily used to solder copper and most copper alloys, lead, nickel alloys and steel, with some exceptions
  • Typical applications include general purpose soldering including sheet metal work
  • Heat sources include soldering guns, irons and air-fuel torches
  • Not recommended for joints subject to high stress or vibration in the cooling industry due to lack of sufficient elongation properties
  • Not for use with plumbing and potable water system applications
  • Meets ASTM B-32 specifications; alloy grade Sn 50; J-STD-006 Sn50Pb50Sb0.4
  • Made in the USA with global components
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-32
Composition:
50/50
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
No
Product Type:
Solder
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1 lb
Solder Material:
Tin-Lead