1 lb. Copper-Tin Solder
1 lb. Copper-Tin Solder
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solidus of 450 Deg F (232 Deg C)
- Used in plumbing and potable water systems
- 100% environmentally safe as it is completely free of antimony or nickel
- Meets NSF/ANSI Standard 61 for drinking water system components - health effects
- Meets NSF/ANSI Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
- Complies with the EU Reach & RoHS directive
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-32
- Diameter:
- 59/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 455 F
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1 lb
- Solder Material:
- Copper-Tin
- Temperature Range:
- 450 Deg F - 550 Deg F