1 lb. Tin Solder
1 lb. Tin Solder
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: 16 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid wire tin-antimony solder
- Lead-free, low temperature solder
- Narrow melting range
- Requires close fitting connections
- Used to solder copper plumbing and for general soldering applications
- Silver/gray color as deposited
- Recommend Harris® water-soluble plumbing flux (ASTM B813) for copper and brass plumbing applications and Harris® Stay Clean® liquid soldering flux for steel or other ferrous metals.
- Meets ASTM B32 Alloy Grade Sb5
- Meets NSF/ANSI/CAN 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
- Complies with the EU Reach & RoHS directive
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-32 Alloy Grade Sb5
- Color:
- Silver
- Composition:
- 95/5
- Diameter:
- 59/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 455 F
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Tin
- Temperature Range:
- 452 Deg F - 464 Deg F