12 ft. R-Grade 3/16 in. Twin Line Fuel Hose
12 ft. R-Grade 3/16 in. Twin Line Fuel Hose
-
Pick Up: 2 Available in Union, NJ
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Twin line all fuel gas welding hose.
- R-Grade, B&B connections with 9/16 in. - 18 thread pattern.
- 3/16 in. inside diameter x 12 ft. long twin hose.
- The non-blooming black EPDM tube minimizes the migration of combustible waxes or plasticizers to the surface of the rubber, and the multiple plies of textile reinforcement provide flexibility.
- The EPDM cover with spiral reinforcement is resistant to abrasion, heat, mild chemicals and ozone.
- Cover colors in green (oxygen) and red (fuel gas) for easy identification for quick and accurate installation.
- Ink brand markings along hose length further prevents misidentification of intended use
- Non-sparking brass fittings attached with external ferrules provide full coverage and support of the fitting inserted into the hose.
- 200 psi maximum operating pressure.
- Conforms to CGA E-1 standard for hoses; Meets or exceeds ARPM: IP-7 spec for VD R-Grade hose.
Specifications
- Application:
- Welding
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Green
- Length:
- 1-1/2 in
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No