32 oz. Cold Coat Thermal Shield Gel Spray
32 oz. Cold Coat Thermal Shield Gel Spray
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slows the transfer of heat in metal while soldering, brazing or welding.
- Shields adjoining surfaces from overheating, discoloration, damage or distortion
- Rapidly cools hot materials
- Reduces the risk of hidden fires and heat damage when soldering or welding in compromised areas
- Protects sensitive valves, gaskets, and previously soldered joints that may be damaged during soldering or welding
- Non-toxic and 100% biodegradable
Specifications
- Color Finish Name:
- Clear
- Height:
- 10-1/2 in
- Length:
- 1-1/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Thermal Shield Spray
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 32 oz
- Weight:
- 1.25 lb
- Width:
- 7-1/4 in