4 oz Flux
Bridgit® 4 oz Flux
Frequently Purchased Together
Product Details
Product Details
- Designed for use with lead-free solders
- Stays active to 800?F (427?C)
- Will not burn at soldering temperature, reducing black carbon formations that can result in voids and leaks
- A plumbing paste flux formulated to withstand higher soldering temperatures
- Performs extremely well with Bridgit® lead-free solder for plumbing and potable water system applications
- Works equally well with other solders
- Meets NSF/ANSI 61: Drinking Water System Components – Health Effects
- Meets NSF/ANSI 372: Drinking Water System Components – Lead Content - Complies with the lead content requirements for lead-free plumbing as defined by California, Vermont, Maryland, and Louisiana state laws & the US Safe Drinking Water Act and amendments
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- ASTM:
- ASTM B-813
- Application:
- Soldering, Copper, Brass, Bronze, Galvanized, Fittings
- CARB OTC LEED Compliant:
- No
- Collection:
- Bridgit®
- Color:
- Amber
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 140 F
- NSF Certified:
- Yes
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 oz
- Solder Material:
- Zinc Chloride
- Temperature Range:
- 200 to 800 Deg F (93 to 427 Deg C)