Bridgit®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2250-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead-Free solder widely used in plumbing application
- Contains nickel, making joints tremendously strong
- Wide range makes Bridgit an excellent alloy for large diameter fittings and ill-fitted or non-concentric pipes
- Fills gaps and caps off easily and effectively
- RoHS compliant
Specifications
- ASTM:
- ASTM B-32
- Application:
- Plumbing
- Collection:
- Bridgit®
- Color:
- Silver
- Diameter:
- 1/8 in
- Melting Temperature:
- 630 F
- NSF:
- NSF 51, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Tin-Silver