Silver Phosphate Dynaflow Brazing Alloy
Dynaflow® Silver Phosphate Dynaflow Brazing Alloy
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium, medium-range alloy for brazing copper or brass
- Excellent strength and ductility
- Economical replacement of 15% silver alloys
- When heated above its liquidus, will penetrate tight connections
- Wide melting range provides ability to fill loose connections and "cap" or "build-up" around the finished joint
- Self-fluxing on copper and copper-to-copper connections. Use Stay-Silv® white flux for brazing brass or copper-to brass
- Not recommended for brazing steel or other ferrous base metals
- Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Dynaflow®, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- The phosphorus content promotes formation of a low ductility intermetallic with the base metal
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- Collection:
- Dynaflow®
- Color Finish Name:
- Copper
- Height:
- 63/100 in
- Length:
- 20 in
- Material:
- Copper
- Melting Temperature:
- Solidus: 1190 F;Liquidus 1470 F
- Number of Pieces:
- 1 Piece
- Product Type:
- Brazing Alloy
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 28 sticks
- Weight:
- 1.10 lb
- Width:
- 63/100 in