This product requires certification to purchase.

Air-Fuel Trigger Hand Torch Medium Duty

You last purchased this on
 
Harris®

Air-Fuel Trigger Hand Torch Medium Duty

  • Fast #
  • Part #H1400355
  • Item #10080169
  • Manufacturer Part #1400355
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Air-Fuel Trigger Hand Torch Medium Duty

  • Fast #
  • Part #H1400355
  • Item #10080169
  • Manufacturer Part #1400355
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air-fuel trigger hand torch
  • Piezo igniter for instant flame
  • Ignition button lock for continuous use
  • Swirl combustion tip
  • Ergonomic handle design
  • Medium duty construction
  • For use with Map-Pro™ and Propane 14.1 oz. non-refillable cylinders
  • Requires Certification

Documents


Specifications

Application:
Heating, Ventilation, Air Conditioning, Plumbing
Capacity:
1/16 in - 3/4 in
Color Finish Name:
Brass, Stainless, Black, Red
Fuel Type:
Propane
Height:
12-19/50 in
Length:
15-3/4 in
Material:
Stainless Steel, Brass, Plastic
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
MAP-PRO
UL Listed:
No
Weight:
1.37 lb
Width:
12-1/4 in