Package Quantity Info:
Each: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low melting temperature of 410?F (210?C)
- Formulated for plumbing and other potable water system applications
- Melting range is ideal for filling and "capping" solder connections
- Lead and antimony free
- Recommend Harris Water Soluble Plumbing Flux (ASTM B813) for copper and brass plumbing applications
- Meets ASTM B-32 specifications
- Meets NSF/ANSI/CAN Standard 61 for drinking water system components - health effects
- Meets NSF/ANSI/CAN Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
- Complies with the EU Reach & RoHS directive
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-32
- Diameter:
- 59/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 410 F
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1 lb
- Solder Material:
- Copper-Tin