1/2 in. Swirl Torch Tip
Inferno® Model HA-14i 1/2 in. Swirl Torch Tip
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick connect swirl tip with A-hose connections for brazing and soldering with air/acetylene
- Constructed from thick and strong 304 stainless steel tube stock and brass for longer service life
- The unique swirl combustion design provides a consistent, hotter flame that engulfs and wraps around the work-piece for maximum efficiency
- Every tip is tested twice - once to ensure the perfect orifice and again to ensure the flame quality
- The exacting manufacturing standards used to develop this tip ensures the optimal delivery of fuel gas resulting in the perfect flame
- Designed to work and integrate with existing quick-connect air fuel handles for efficiency and increased productivity
- Tips are configured to produce reliable and repeatable flame performance and are evaluated using thermal photography techniques
- Use with air-fuel/acetylene
- Marked with Harris logo and tip size for easy identification
- One year warranty
Specifications
- Application:
- HVAC, Plumbing, Brazing, Soldering, Heating, Copper Tube, Maintenance
- Collection:
- Inferno® Model HA-14i
- Color Finish Name:
- Brass, Stainless Steel
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12-1/5 in
- Length:
- 4/5 in
- Material:
- Stainless Steel, Brass
- Material Type:
- 304
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 14 psi
- Product Type:
- Torch Tip
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/2 in
- Tool Type:
- Tip
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.8 lb
- Width:
- 5-5/8 in