0.125 in Nickel Solder
Nick® 0.125 in Nickel Solder
Frequently Purchased Together
Product Details
Product Details
- Preferred choice of solder for both experienced and inexperienced operators due to its ease of application on copper joints
- Formulated as a replacement for the tin-lead solders
- The melting range makes it suitable for soldering connections with a wider clearances
- Ideal for very tight connections
- Able to bridge gaps in large, loose fitting or non-concentric pipe to produce strong and solid joints
- Meets ASTM B-32, Class HN specifications
- Meets NSF/ANSI Standard 61 for drinking water system components - health effects
- Meets NSF/ANSI Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- ASTM:
- ASTM B-32 Alloy Grade HN
- Collection:
- Nick®
- Diameter:
- 59/500 in
- Melting Temperature:
- 729 F
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Copper-Tin
- Temperature Range:
- 438 Deg F - 729 Deg F