This product requires certification to purchase.

1/16 in. General Purpose Silver Brazing Alloy (156g)

You last purchased this on
 
Harris®

Safety-Silv® 1/16 in. General Purpose Silver Brazing Alloy (156g)

  • Fast #
  • Part #H4535
  • Item #1783486
  • Manufacturer Part #4535
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Safety-Silv® 1/16 in. General Purpose Silver Brazing Alloy (156g)

  • Fast #
  • Part #H4535
  • Item #1783486
  • Manufacturer Part #4535
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General purpose, cadmium-free silver brazing alloy
  • Excellent joint strength and ductility at moderately higher temperature with a melting range of approximately 145°F (63°C)
  • Good ductility and capillary flow
  • Fillet forming qualities are suitable for filling loose connections
  • Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
  • Popular choice to braze copper, brass, steel and stainless steel
  • Fluidity rating of 6.5
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Collection:
Safety-Silv®
Color Finish Name:
Silver
Diameter:
1/16 in
Material:
Silver
Product Type:
Brazing Alloy
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5 oz