4 oz Solder
Safety-Silv® 4 oz Solder
Frequently Purchased Together
Product Details
Product Details
- General purpose cadmium-free silver brazing alloy
- Excellent joint strength and ductility at moderately higher temperature with a melting range of approximately 145oF (63oC)
- Good ductility and capillary flow
- Fillet forming qualities are suitable for filling loose connections
- Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
- Popular choice to braze copper, brass, steel and stainless steel
- Fluidity rating of 6.5
- Flux-coating eliminates the need for manual flux application
- Conforms to EU RoHS directive
Documents
Specifications
- ANSI:
- ANSI A5.8
- Application:
- Brazing, General Purpose
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety-Silv®
- Color:
- Silver
- Diameter:
- 1/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Brazing Alloy
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 9 sticks
- Solder Material:
- Copper
- Temperature Range:
- 1225 Deg F - 1370 Deg F