This product requires certification to purchase.

Silver Solder

You last purchased this on
 
Harris®

Silver Solder

  • Fast #
  • Part #H331756
  • Item #1760590
  • Manufacturer Part #331756
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Silver Solder

  • Fast #
  • Part #H331756
  • Item #1760590
  • Manufacturer Part #331756
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Low melting temperature of 440oF - 482oF (227oC - 250oC)
  • Ideal for use on large diameter pipe
  • Easy flowing properties
  • Wide pasty range of 440oF - 640oF (227oC - 338oC)
  • High tensile strength of 6,900 psi
  • 100% environmentally safe as it is completely free of antimony or nickel
  • Meets ASTM B-32 specifications
  • Meets NSF/ANSI/CAN Standard 61 for drinking water system components - health effects
  • Meets NSF/ANSI/CAN Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
  • Complies with the EU Reach & RoHS directive
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-32 Alloy Grade E
CARB OTC LEED Compliant:
No
Diameter:
59/500 in
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
440 F
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Solder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 lb
Solder Material:
Copper-Tin
Temperature Range:
440 Deg F - 660 Deg F