This product requires certification to purchase.

4 oz Solder

You last purchased this on
 
Harris®

Safety-Silv® 4 oz Solder

  • Fast #
  • Part #H45F3184
  • Item #4664939
  • Manufacturer Part #45F3184
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Safety-Silv® 4 oz Solder

  • Fast #
  • Part #H45F3184
  • Item #4664939
  • Manufacturer Part #45F3184
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • General purpose cadmium-free silver brazing alloy
  • Excellent joint strength and ductility at moderately higher temperature with a melting range of approximately 145oF (63oC)
  • Good ductility and capillary flow
  • Fillet forming qualities are suitable for filling loose connections
  • Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
  • Popular choice to braze copper, brass, steel and stainless steel
  • Fluidity rating of 6.5
  • Flux-coating eliminates the need for manual flux application
  • Conforms to EU RoHS directive
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A5.8
Application:
Brazing, General Purpose
CARB OTC LEED Compliant:
No
Collection:
Safety-Silv®
Color:
Silver
Diameter:
1/16 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Brazing Alloy
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
9 sticks
Solder Material:
Copper
Temperature Range:
1225 Deg F - 1370 Deg F