0.125 in Silver Solder
Stay-Brite® 0.125 in Silver Solder
Frequently Purchased Together
Product Details
Product Details
- Industry standard solder for HVAC connections
- Engineered to provide strong, ductile connections on copper, brass, steel and stainless steel
- Silver color is a good color match to stainless steel
- Its low temperature/rapid melting characteristic promotes capillary flow and less base metal distortion and oxidation
- Ideal for very tight connections
- Meets NSF/ANSI standard 51 for food equipment materials
- Meets NSF/ANSI standard 61 for drinking water system components - health effects
- Meets NSF/ANSI standard 372 for drinking water system components - lead content and US safe drinking water act amendments
- Complies with the EU Reach and RoHS directive
Documents
Specifications
- ANSI:
- ANSI 51, ANSI 61, ANSI 372
- ASTM:
- ASTM B-32
- Application:
- Soldering, Copper, Brass, Steel, Stainless Steel, Plumbing, Foodservice, Portable Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Stay-Brite®
- Color:
- Silver
- Diameter:
- 59/500 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 450 F
- NSF:
- NSF 51, NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Solder Material:
- Tin-Silver
- Temperature Range:
- 430 Deg F