32 oz Flux
Stay-Clean® 32 oz Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General purpose liquid flux for soldering with all soft solders
- Formulated to be active at temperatures optimum for a range of solder compositions
- Ideal for soldering a variety of base metals
- Effectively removes surface oxide and prevents oxide formation during soldering
- Minimal pre-Cleaning is required with Stay-Clean flux.
- Due to the corrosive nature of the flux residue, this product is not recommended for use in electrical or electronic applications
- Conforms to the EU RoHS directive
-
Lead Law Compliant
Documents
Specifications
- Application:
- Brass, Copper, Nickel, Steel, Stainless Steel
- Collection:
- Stay-Clean®
- Color:
- Clear Yellow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 700 F
- NSF Certified:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 32 oz
- Temperature Range:
- Up to 700 Deg F (Up to 371 Deg C)