4 oz Flux
Stay-Clean® 4 oz Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 2304-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General-purpose liquid flux for soldering with all soft solders
- Formulated to be active at temperatures optimum for a range of solder compositions
- Ideal for soldering a variety of base metals
- Effectively removes surface oxide and prevents oxide formation during soldering
- Minimal pre-cleaning is required with Stay-Clean® flux
- Due to the corrosive nature of the flux residue, this product is not recommended for use in electrical or electronic applications
- Conforms to the EU RoHS directive
Specifications
- Application:
- Soldering, Brass, Copper, Nickel, Steel, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Stay-Clean®
- Color:
- Clear Yellow
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 700 F
- NSF Certified:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 oz
- Temperature Range:
- 700 Deg F