Flux
Stay-Clean® Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3072-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior paste soldering flux for most metals except aluminum, magnesium or titanium.
- Designed for copper-to-copper and copper-to-brass connections as well as copper, brass, bronze, steel, galvanized steel and Monel®.
- Ideal for soldering tube joints
- Works well with most leaded and lead-free solder compositions
- Due to the corrosive nature of the flux residue, this product is not recommended for use in electrical or electronic applications.
- Conforms to the EU RoHS directive
Specifications
- Application:
- Brass, Bronze, Copper, Galvanized Steel
- Collection:
- Stay-Clean®
- Color:
- Clear
- Melting Temperature:
- 600 F
- NSF Certified:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 oz
- Temperature Range:
- Up to 600 Deg F (Up to 316 Deg C)