This product requires certification to purchase.

20 in. Brazing Ring

Harris®

Stay-Silv® 15 20 in. Brazing Ring

  • Fast #
  • Part #H15620S1
  • Item #468312
  • Manufacturer Part #15620S1
3.3 out of 5 Customer Rating
Brand image
Harris®

Stay-Silv® 15 20 in. Brazing Ring

  • Fast #
  • Part #H15620S1
  • Item #468312
  • Manufacturer Part #15620S1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Popular choice for copper brazing air conditioning and refrigeration connections
  • Flows into tight connections when heated above its liquidus temperature
  • Wide melting range allows operators to fill loose connections and "cap" or "build-up" around the finished joint. When heated above its liquidus it will penetrate tight connections.
  • Popular brazing filler metal for HVAC and refrigeration connections
  • Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
  • Flux not required for copper brazing as it is self-fluxing. For brazing brass or copper-to-brass Stay-Silv® white flux is suitable for most applications. Harris Eco Smart® boric acid free flux, powder or paste, is an excellent choice to promote sound brazed assemblies
  • Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 15, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Not recommended for brazing steel or other ferrous metals due to sufficient lack of joint ductility
  • Suitable for brazing low nickel (10% maximum) copper/nickel base metals
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Collection:
Stay-Silv® 15
Diameter:
1/8 in
Length:
20 in
Material:
Copper
Product Type:
Brazing Alloy
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
684032014992