This product requires certification to purchase.

20 in. 1# 5% Silver Brazing Rod (28 Sticks)

You last purchased this on
 
Harris®

Stay-Silv® 20 in. 1# 5% Silver Brazing Rod (28 Sticks)

  • Fast #
  • Part #H5620F1
  • Item #317213
  • Manufacturer Part #5620F1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Stay-Silv® 20 in. 1# 5% Silver Brazing Rod (28 Sticks)

  • Fast #
  • Part #H5620F1
  • Item #317213
  • Manufacturer Part #5620F1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Medium-range silver brazing alloy for copper-to-copper applications
  • More ductile than Harris® 0 or Stay-Silv® 2
  • A frequent choice for brazing copper as it is "self-fluxing"
  • When heated quickly to its liquidus, allows penetration into tight clearance connections
  • With slower heating, the alloy melting range allows the operator to fill loose connections
  • Use Stay-Silv® white flux to braze low-zinc brass
  • Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 5, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Not recommended for brazing steel or other ferrous metals due to sufficient lack of joint ductility
  • The phosphorus content promotes formation of a low ductility intermetallic with the base metal
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Collection:
Stay-Silv®
Length:
20 in
Material:
Copper
Number of Pieces:
28 Piece
Product Type:
Brazing Filler Metal Alloy, Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/2 in x 1/8 in
Tool Type:
Brazing Rod
Weight:
1.036 lb
Width:
1/20 in