20 in. 15% Silver 1 lb. Brazing Rod (28 Sticks)
Stay-Silv® 20 in. 15% Silver 1 lb. Brazing Rod (28 Sticks)
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Popular choice for copper brazing air conditioning and refrigeration connections
- Flows into tight connections when heated above its liquidus temperature
- Wide melting range allows operators to fill loose connections and "cap" or "build-up" around the finished joint. When heated above its liquidus it will penetrate tight connections.
- Popular brazing filler metal for HVAC and refrigeration connections
- Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
- Flux not required for copper brazing as it is self-fluxing. For brazing brass or copper-to-brass Stay-Silv® white flux is suitable for most applications. Harris Eco Smart® boric acid free flux, powder or paste, is an excellent choice to promote sound brazed assemblies
- Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 15, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- Not recommended for brazing steel or other ferrous metals due to sufficient lack of joint ductility
- Suitable for brazing low nickel (10% maximum) copper/nickel base metals
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- Collection:
- Stay-Silv®
- Length:
- 20 in
- Material:
- Copper
- Number of Pieces:
- 28 Piece
- Product Type:
- Brazing Filler Metal Alloy
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Brazing Rod
- Weight:
- 1.1 lb
- Width:
- 1/8 in