This product requires certification to purchase.

6.5 oz Flux

You last purchased this on
 
Harris®

Stay-Silv® 6.5 oz Flux

  • Fast #
  • Part #HSSWF7
  • Item #125255
  • Manufacturer Part #SSWF7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Stay-Silv® 6.5 oz Flux

  • Fast #
  • Part #HSSWF7
  • Item #125255
  • Manufacturer Part #SSWF7
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3072
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Homogeneous brazing flux ideally suited for use with a variety of base metals
  • Formulated to provide smooth flux application, even coverage and excellent protection during braze heating cycles
  • Recommended for brazing copper and copper alloys, except aluminum bronze
  • Used for brazing steel, stainless steel, nickel alloys and other ferrous base metals
  • Used with many high silver brazing filler metals
  • For use with many phosphorus, copper, silver alloys and brazing copper to brass
  • Used on applications requiring normal heat
  • Used with silver brazing alloys on all metals except aluminum, magnesium or titanium
  • Activity range of 1050 to 1600 Deg F
  • Complies with AWS A5.31 Class FB3 A, AMS 3410, Federal Spec O-F-499, Type B, EN 1045 Type FH10
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A5.31
Application:
Brazing, Nickel Alloy, Stainless Steel, Steel
Collection:
Stay-Silv®
Color:
White
Melting Temperature:
1800 F
NSF Certified:
No
Product Type:
Flux
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
6.5 oz
Temperature Range:
1050 to 1600 Deg F