This product requires certification to purchase.

Copper and Silver Stay Solder

You last purchased this on
 
Harris®

Stay-Silv® Copper and Silver Stay Solder

  • Fast #
  • Part #H2620F1
  • Item #3696059
  • Manufacturer Part #2620F1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Stay-Silv® Copper and Silver Stay Solder

  • Fast #
  • Part #H2620F1
  • Item #3696059
  • Manufacturer Part #2620F1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economical, low silver alloy
  • Designed to broaden the melting range of Harris® 0
  • Proven to be useful in some specific applications where mechanical properties are less critical
  • Medium-range alloy for brazing copper, and copper-to-brass
  • Brazing range of 1300oF - 1500oF (704oC - 816oC)
  • Recommended joint clearance of 0.003 in. - 0.005 in. (0.08 mm - 0.13 mm)
  • Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 2, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Flux not required for copper brazing as it is self-fluxing. For brazing brass or copper-to-brass Stay-Silv® white flux is suitable for most applications. Harris Eco Smart® boric acid free flux, powder or paste, is an excellent choice to promote sound brazed assemblies
  • Conforms to AWS A5.8 BCuP 6 & ASME Section II C SFA 5.8 BCuP-6
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Collection:
Stay-Silv®
Diameter:
1/20 in
Length:
20 in
Material:
Copper
Product Type:
Brazing Alloy
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1/8 in