4 oz STAY Silver White Brazing FLUX
Stay-Silv® White Flux 4 oz STAY Silver White Brazing FLUX
Product Details
Product Details
- Homogeneous brazing flux ideally suited for use with a variety of base metals
- Formulated to provide smooth flux application, even coverage and excellent protection during braze heating cycles
- Recommended for brazing copper and copper alloys, except aluminum bronze
- Used for brazing steel, stainless steel, Nickel alloys and other ferrous base metals
- Used with many high silver brazing filler metals
- For use with many phosphorus-copper-silver alloys and brazing copper-to-brass
- Used on applications requiring normal heat
- Used with silver brazing alloys on all metals except aluminum, magnesium, or titanium
- Activity range of 1050 degrees F - 1600 degrees F degrees (565 degrees C - 870 degrees C)
- Conforms to ANSI/AWS A5.31 Class FB3 A; AMS 3410; Federal Spec O-F-499, Type B; EN 1045 Type FH10
Documents
Specifications
- Application:
- Brazing
- CARB OTC LEED Compliant:
- No
- Collection:
- Stay-Silv® White Flux
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 0.25 lb.
- Temperature Range:
- 1050 Deg F to 1600 Deg F