This product requires certification to purchase.

Copper-Tin Solder

You last purchased this on
 
Harris®

Sterling® Copper-Tin Solder

  • Fast #
  • Part #H331755
  • Item #118053
  • Manufacturer Part #331755
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Sterling® Copper-Tin Solder

  • Fast #
  • Part #H331755
  • Item #118053
  • Manufacturer Part #331755
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lowest melting temperature of 410oF (210oC)
  • Formulated for plumbing and other potable water system applications
  • Best flowing lead-free solder available
  • Melting range is ideal for filling and capping solder connections
  • Highest tensile strength of 7,130 psi
  • 100% environmentally safe as it is completely free of antimony, lead or nickel
  • Meets ASTM B-32 specifications
  • Meets NSF/ANSI/CAN Standard 61 for drinking water system components - health effects
  • Meets NSF/ANSI/CAN Standard 372 for drinking water system components - lead content & US Safe Drinking Water Act amendments
  • Complies with the EU Reach & RoHS directive
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-32
Application:
Plumbing, Portable Water
Collection:
Sterling®
Color:
Grey
Diameter:
2/17 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
410 F
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Solder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 lb
Solder Material:
Copper-Tin
Temperature Range:
410 to 418 Deg F (210 Deg C to 214 Deg C)