10 in. Gas B Vent Adjustable Flashing
10 in. Gas B Vent Adjustable Flashing
Frequently Purchased Together
Product Details
Product Details
- Flat - 6/12 pitch adjustable
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 10 in
- Diameter - Inside 1:
- 10 in
- Height:
- 7-1/2 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24-1/16 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- Width:
- 20 in