10 in. Gas B Vent Tee
10 in. Gas B Vent Tee
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 10 in
- Diameter - Inside 3:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 14-1/2 in
- Living Product Challenge Certification:
- No
- Material:
- Steel