This product requires certification to purchase.

10 in. Wall Bracket

You last purchased this on
 
Hart & Cooley

10 in. Wall Bracket

  • Fast #
  • Part #H10RWB
  • Item #7528337
  • Manufacturer Part #001261
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

10 in. Wall Bracket

  • Fast #
  • Part #H10RWB
  • Item #7528337
  • Manufacturer Part #001261
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8" through 12" bracket used with perforated pipe strap supplied by others.
  • Requires Certification

Documents


Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
10 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel