This product requires certification to purchase.

12 x 6 in. Chimney Length

You last purchased this on
 
Hart & Cooley

12 x 6 in. Chimney Length

  • Fast #
  • Part #H6TLC12
  • Item #3339702
  • Manufacturer Part #502037
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

12 x 6 in. Chimney Length

  • Fast #
  • Part #H6TLC12
  • Item #3339702
  • Manufacturer Part #502037
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 105
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn
  • Locking bands secure joints
  • Includes locking band
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
6 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
12 in
Living Product Challenge Certification:
No
Material:
Steel