14 in. x 25 ft. Black R8 Flexible Air Duct
14 in. x 25 ft. Black R8 Flexible Air Duct
Frequently Purchased Together
Product Details
Product Details
- Air duct for heating and cooling
- Black polyethylene jacket
- Double-ply black polyester core
- Packaged in compact boxes
- Easy to install
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 14 in
- Insulated:
- Yes
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25 ft
- Living Product Challenge Certification:
- No
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round