This product requires certification to purchase.

18 x 10 in. Galvanized Steel Gas Vent Pipe

Hart & Cooley

18 x 10 in. Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H10RPA
  • Item #357531
  • Manufacturer Part #016603
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

18 x 10 in. Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H10RPA
  • Item #357531
  • Manufacturer Part #016603
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Galvanized
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Outside:
11 in
Duct Size:
10 in
Gauge (metal):
26 ga
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
18 in
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048166036
Vent Duct Shape:
Round
Vent Type:
B-Vent