18 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe
18 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 9 in
- Duct Size:
- 8 in
- Gauge (metal):
- 26 ga
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 18 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent