24 x 14 in. Filter Grille in White Steel
24 x 14 in. Filter Grille in White Steel
Frequently Purchased Together
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Width:
- 14 in