24 x 24 in. T-Bar Lay-In with 6 to 18 in. Collar in White Steel
24 x 24 in. T-Bar Lay-In with 6 to 18 in. Collar in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel construction
- Flush, removable face with concealed latches and hinges can be installed in any direction
- Perforated face design
- Uses standard 1" disposable filters (not included)
- Molded Fiberglass back
- Accepts standard spin-in or tab collars, or unique snap-in collars (5400 series)
- Frame includes four seismic safety connections
- Bright white finish
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048505552
- Width:
- 24 in