24 x 24 x 8 in. Commercial T-Bar Lay-In in White 4-way Steel
24 x 24 x 8 in. Commercial T-Bar Lay-In in White 4-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steel construction
- Removable hinged face allows for easy access to air pattern control core
- Face can be removed for cleaning
- Deep drawn back reduces static pressure drop
- Individually adjustable pattern deflectors factory set at 4-way deflection
- Can be adjusted for 1-, 2-, 3-way air patterns
- Unique 2" high collar permits easy flex connections
- Accepts 3800 Series butterfly damper for 6"-14" (order separately)
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Neck Size:
- 8 in
- Width:
- 24 in