3 in. Gas B Vent Tee
3 in. Gas B Vent Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Outer: Min. .018 Thick, G-90 Galvanized Steel
- Inner: Min .012 Thick, Aluminum, sizes 3in. through 6in.
- Inner: Min .016 Thick, Aluminum, sizes 7in. through 12in.
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 3 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 3 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048160119