3 x 6 x 12 in. Gas Vent Wye
3 x 6 x 12 in. Gas Vent Wye
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 3 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel