4 in. Adjustable 60° B-Vent Elbow
4 in. Adjustable 60° B-Vent Elbow
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Outer: 0.018 thick, G-90 Galvanized Steel
- Inner: 0.016 thick, Aluminum
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 4 in
- Elbow Degree:
- 60 DD
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent