This product requires certification to purchase.

4 in. Adjustable 90° B-Vent Elbow

You last purchased this on
 
Hart & Cooley

4 in. Adjustable 90° B-Vent Elbow

Brand image
You last purchased this on
 
Hart & Cooley

4 in. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #H4REA90
  • Item #53928
  • Manufacturer Part #016108
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outer: .018 thick, G-90 Galvanized Steel
  • Inner: .016 thick, Aluminum
  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Galvanized
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
4 in
Diameter - Inside 1:
4 in
Diameter - Outside:
4-1/2 in
Duct Elbow Type:
B-Vent Elbow
Duct Size:
4 in
Elbow Degree:
90 DD
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Type:
B-Vent



Customers Also Bought
1–6 of 18 items
Part #H4RS
Item #53984
5 out of 5 Customer Rating
Requires Certification
Part #H4RHW
Item #1034198
5 out of 5 Customer Rating
Requires Certification
Part #H4RFA
Item #143868
3.9 out of 5 Customer Rating
Requires Certification
Part #H4RDH
Item #177560
5 out of 5 Customer Rating
Requires Certification
Part #H4RRA
Item #403176
4 out of 5 Customer Rating
Requires Certification
Part #H4RN5
Item #119126
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H4REA60
Item #1434247
4.2 out of 5 Customer Rating
Requires Certification
Part #H12REA45
Item #131742
3.7 out of 5 Customer Rating
Requires Certification
Part #H4RPC
Item #106957
4.7 out of 5 Customer Rating
Requires Certification
Part #H10RPA
Item #357531
3.3 out of 5 Customer Rating
Requires Certification
Part #H7RTF
Item #131766
3.3 out of 5 Customer Rating
Requires Certification
Part #H5RFA
Item #143869
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing