4 in. Gas B Vent Tall Cone Flashing
4 in. Gas B Vent Tall Cone Flashing
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Height:
- 11-1/4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 16 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- Width:
- 16 in