This product requires certification to purchase.

4 in. High Wind Cap

You last purchased this on
 
Hart & Cooley

4 in. High Wind Cap

  • Fast #
  • Part #H4RWW
  • Item #7528334
  • Manufacturer Part #2004224
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

4 in. High Wind Cap

  • Fast #
  • Part #H4RWW
  • Item #7528334
  • Manufacturer Part #2004224
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3" through 6"
  • Prevents rain & debris from entering the vent
  • Two locking tabs ensure a secure connection even in high wind environments
  • Used in high wind conditions without sacrificing draft and safety or risking pilot light blow out
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
10 in
Diameter - Inside 1:
4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
6 in
Living Product Challenge Certification:
No