This product requires certification to purchase.

4 x 4 x 12 in. Gas Vent Wye

You last purchased this on
 
Hart & Cooley

4 x 4 x 12 in. Gas Vent Wye

  • Fast #
  • Part #H4RYF44
  • Item #449498
  • Manufacturer Part #019506
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

4 x 4 x 12 in. Gas Vent Wye

  • Fast #
  • Part #H4RYF44
  • Item #449498
  • Manufacturer Part #019506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outer - .018 Thick, G-90 Galvanized Steel
  • Inner - .012 Thick, Aluminum
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter - Inside 1:
4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
12 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel