This product requires certification to purchase.

5 ft. Insulated Sleeve in Black

You last purchased this on
 
Hart & Cooley

5 ft. Insulated Sleeve in Black

  • Fast #
  • Part #HF10410
  • Item #336894
  • Manufacturer Part #051116
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

5 ft. Insulated Sleeve in Black

  • Fast #
  • Part #HF10410
  • Item #336894
  • Manufacturer Part #051116
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Boxed
  • 5' length
  • One starter cone per carton
  • UL listing not required
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Diameter:
10 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyethylene
R value:
R4.2
Vent Duct Shape:
Round